




€140.51/ pieceexcl. VAT
€170.02incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FLK |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | Komatsu |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
A | 80 mm |
B | 42.5 mm |
D | 1/2" |
K | 34.2 mm |