GATES

GATES MegaCrimp hose coupling 8G10FBSPORX90

  • ERIKS:11285606
  • Manufacturer:5414465786365
Image 1
Image 2
Image 1
Image 2
Save to list

€27.83/ pieceexcl. VAT

€33.67incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
5/8"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
80.24 mm
B
42.8 mm
D
1/2"
E
46 mm
H
30 mm