




€49.84/ pieceexcl. VAT
€60.31incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBFFX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 54 mm |
B | 16.5 mm |
D | 1/2" |
H | 30 mm |