GATES

GATES MegaCrimp hose coupling 6G8MFFOR

  • ERIKS:11285600
  • Manufacturer:5414465433450
Image 1
Image 2
Image 1
Image 2
Save to list

€51.26/ pieceexcl. VAT

€62.02incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MFFOR
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
ORFS
Connection termination size
13/16"
Elbow angle
0 °
A
59 mm
B
31.1 mm
D
3/8"
H
22 mm