




€167.53/ pieceexcl. VAT
€202.71incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MBX45BL |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male swivel thread |
Connection termination | UN/UNF O-ring boss |
Connection termination size | 3/4" |
Elbow angle | 45 ° |
Swivel nut style | Crimped nut |
Bend model | Compact |
A | 78.1 mm |
B | 50.2 mm |
D | 3/8" |
E | 26.9 mm |
H1 | 25.4 mm |
H2 | 19.1 mm |