GATES

GATES MegaCrimp hose coupling 6G8MBFF

  • ERIKS:11285596
  • Manufacturer:5400608212600
Image 1
Image 2
Image 1
Image 2
Save to list

€35.48/ pieceexcl. VAT

€42.93incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBFF
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
BSP flat face
Connection termination size
1/2"
Elbow angle
0 °
A
61.9 mm
B
34 mm
D
3/8"
H
27 mm