GATES

GATES MegaCrimp hose coupling 6G8FFORX90S

  • ERIKS:11373979
  • Manufacturer:5414465857225
Image 1
Image 2
Image 1
Image 2
Save to list

€30.74/ pieceexcl. VAT

€37.20incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX90S
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
13/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Short
A
73 mm
B
45.1 mm
D
3/8"
E
29 mm
H
24 mm