GATES

GATES MegaCrimp hose coupling 6G8FFORX45S

  • ERIKS:11285590
  • Manufacturer:5414465846328
Image 1
Image 2
Image 1
Image 2
Save to list

€22.88/ pieceexcl. VAT

€27.68incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX45S
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
13/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
85.2 mm
B
57.3 mm
D
3/8"
E
15 mm
H
24 mm