GATES

GATES MegaCrimp hose coupling 6G8FFORX

  • ERIKS:11275390
  • Manufacturer:5414465892424
Image 1
Image 2
Image 1
Image 2
Save to list

€15.19/ pieceexcl. VAT

€18.38incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
13/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
57.4 mm
B
28.6 mm
D
3/8"
H1
24 mm
H2
18 mm