GATES

GATES MegaCrimp hose coupling 6G8FBSPORX90BL

  • ERIKS:11285589
  • Manufacturer:5400608214635
Image 1
Image 2
Image 1
Image 2
Save to list

€28.46/ pieceexcl. VAT

€34.44incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPORX90BL
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
1/2"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Compact
A
51.4 mm
B
23.5 mm
D
3/8"
E
24 mm
H
27 mm