




€36.86/ pieceexcl. VAT
€44.60incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MIX45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male swivel thread |
Connection termination | SAE 24° inverted flare |
Connection termination size | 11/16" |
Elbow angle | 45 ° |
Bend model | Standard |
A | 86 mm |
B | 58.1 mm |
D | 3/8" |
E | 25.4 mm |
H | 17.5 mm |