




€27.00/ pieceexcl. VAT
€32.67incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MIX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male swivel thread |
Connection termination | SAE 24° inverted flare |
Connection termination size | 11/16" |
Elbow angle | 0 ° |
A | 70 mm |
B | 42.1 mm |
D | 3/8" |
H | 17.5 mm |