




€22.46/ pieceexcl. VAT
€27.18incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MS |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | SAE 45° |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
A | 60.5 mm |
B | 32.6 mm |
D | 3/8" |
H | 15.9 mm |