




€39.41/ pieceexcl. VAT
€47.69incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MQLH90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Quick-Lok High |
Connection termination | Quick-Lok High |
Elbow angle | 90 ° |
Bend model | Standard |
A | 62.8 mm |
B | 34.8 mm |
D | 3/8" |
E1 | 47.6 mm |
E2 | 20.1 mm |