GATES

GATES MegaCrimp hose coupling 6G6MPX

  • ERIKS:11285583
  • Manufacturer:5412571527827
Image 1
Image 2
Image 1
Image 2
Save to list

€26.51/ pieceexcl. VAT

€32.08incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MPX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male swivel thread
Connection termination
NPTF
Connection termination size
3/8"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
71.5 mm
B
43.6 mm
D
3/8"
H
22.2 mm