GATES

GATES MegaCrimp hose coupling 6G6MIX

  • ERIKS:11285579
  • Manufacturer:5414465951404
Image 1
Image 2
Image 1
Image 2
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MIX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male swivel thread
Connection termination
SAE 24° inverted flare
Connection termination size
5/8"
Elbow angle
0 °
A
69.9 mm
B
42 mm
D
3/8"
H
15.9 mm