GATES

GATES MegaCrimp hose coupling 6G6MB

  • ERIKS:11285574
  • Manufacturer:5414465951725
Image 1
Image 2
Image 1
Image 2
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MB
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
UN/UNF O-ring boss
Connection termination size
9/16"
Elbow angle
0 °
A
56 mm
B
28.1 mm
D
3/8"
H
17.5 mm