GATES

GATES MegaCrimp hose coupling 6G6FJX90S

  • ERIKS:1064235
  • Manufacturer:5414465831799
Image 1
Image 2
Image 1
Image 2
Save to list

€14.77/ pieceexcl. VAT

€17.87incl. VAT

48 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
9/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Short
A
78.6 mm
B
50.7 mm
D
3/8"
E
23 mm
H
19 mm