GATES

GATES MegaCrimp hose coupling 6G6FJISX

  • ERIKS:11285567
  • Manufacturer:5414465630187
Image 1
Image 2
Image 1
Image 2
Save to list

€14.53/ pieceexcl. VAT

€17.58incl. VAT

42 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJISX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIS
Connection termination size
3/8"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
52 mm
B
34.6 mm
D
3/8"
H1
22 mm
H2
18 mm