GATES

GATES MegaCrimp hose coupling 6G6FFORX90M

  • ERIKS:11285566
  • Manufacturer:5414465857577
Image 1
Image 2
Image 1
Image 2
Save to list

€19.51/ pieceexcl. VAT

€23.61incl. VAT

28 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX90M
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
11/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Medium
A
63.6 mm
B
35.7 mm
D
3/8"
E
38 mm
H
22 mm