GATES

GATES MegaCrimp hose coupling 6G6FBSPORX45

  • ERIKS:11285565
  • Manufacturer:5414465700965
Image 1
Image 2
Image 1
Image 2
Save to list

€16.61/ pieceexcl. VAT

€20.10incl. VAT

157 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPORX45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
3/8"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
66.9 mm
B
39.1 mm
D
3/8"
E
15.38 mm
H
22 mm