GATES

GATES MegaCrimp hose coupling 6G5MIX90

  • ERIKS:11374017
  • Manufacturer:5412571528954
Image 1
Image 2
Image 1
Image 2
Save to list

€36.47/ pieceexcl. VAT

€44.13incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MIX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male swivel thread
Connection termination
SAE 24° inverted flare
Connection termination size
1/2"
Elbow angle
90 °
Bend model
Standard
A
63.5 mm
B
35.6 mm
D
3/8"
E
35.1 mm
H
12.7 mm