GATES

GATES MegaCrimp hose coupling 6G5FJX

  • ERIKS:11285561
  • Manufacturer:5414465924729
Image 1
Image 2
Image 1
Image 2
Save to list

€26.53/ pieceexcl. VAT

€32.10incl. VAT

37 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1/2"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
75.2 mm
B
47.3 mm
D
3/8"
H1
17 mm
H2
17 mm