GATES

GATES MegaCrimp hose coupling 6G4MPX90

  • ERIKS:11374078
  • Manufacturer:5412571527889
Image 1
Image 2
Image 1
Image 2
Save to list

€44.93/ pieceexcl. VAT

€54.37incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MPX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male swivel thread
Connection termination
NPTF
Connection termination size
1/4"
Elbow angle
90 °
Swivel nut style
Crimped nut
Bend model
Standard
A
49.6 mm
B
21.7 mm
D
3/8"
E
42.1 mm
H
17.5 mm