GATES

GATES MegaCrimp hose coupling 6G4MFA

  • ERIKS:11374020
  • Manufacturer:5412571529005
Image 1
Image 2
Image 1
Image 2
Save to list

€34.35/ pieceexcl. VAT

€41.56incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MFA
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
SAE 24° inverted flare
Connection termination size
7/16"
Elbow angle
0 °
A
55 mm
B
27.1 mm
D
3/8"
H1
15.9 mm
H2
15.9 mm