




€16.22/ pieceexcl. VAT
€19.63incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female fix thread |
Connection termination | NPTF |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
A | 51 mm |
B | 23.1 mm |
D | 3/8" |
H | 17.5 mm |