




€37.01/ pieceexcl. VAT
€44.78incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FJX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 74.7 mm |
B | 46.8 mm |
D | 3/8" |
H1 | 14 mm |
H2 | 15.9 mm |