GATES

GATES MegaCrimp hose coupling 6G16DBJ

  • ERIKS:11285554
  • Manufacturer:5400608213324
Image 1
Image 2
Image 1
Image 2
Save to list

€40.26/ pieceexcl. VAT

€48.71incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M16x1.5
Elbow angle
0 °
A
60.3 mm
B
32.4 mm
D
3/8"
F
74 mm
X
16.2 mm