GATES

GATES MegaCrimp hose coupling 6G14MDH

  • ERIKS:11285548
  • Manufacturer:5412571531046
Image 1
Image 2
Image 1
Image 2
Save to list

€12.92/ pieceexcl. VAT

€15.63incl. VAT

283 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MDL/MDH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
14S - M22x1.5
Elbow angle
0 °
A
59.5 mm
B
31.6 mm
D
3/8"
H
24 mm