GATES

GATES MegaCrimp hose coupling 6G14DBJ

  • ERIKS:11285542
  • Manufacturer:5400608213010
Image 1
Image 2
Image 1
Image 2
Save to list

€36.60/ pieceexcl. VAT

€44.29incl. VAT

22 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M14x1.5
Elbow angle
0 °
A
58.3 mm
B
30.4 mm
D
3/8"
F
70.3 mm
X
14.2 mm