GATES

GATES MegaCrimp hose coupling 6G13MFG

  • ERIKS:11285541
  • Manufacturer:5400608212587
Image 1
Image 2
Image 1
Image 2
Save to list

€13.32/ pieceexcl. VAT

€16.12incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MFG
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
French gaz 24° cone
Connection termination size
M20x1.5
Elbow angle
0 °
A
55.5 mm
B
27.5 mm
D
3/8"
H
24 mm