GATES

GATES MegaCrimp hose coupling 6G13FFGX45

  • ERIKS:11285539
  • Manufacturer:5400608214697
Image 1
Image 2
Image 1
Image 2
Save to list

€23.97/ pieceexcl. VAT

€29.00incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFGX45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
French gaz 24° cone
Connection termination size
M20x1.5
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
78.1 mm
B
50.2 mm
D
3/8"
E
25.2 mm
H
24 mm