GATES

GATES MegaCrimp hose coupling 6G12FDHX

  • ERIKS:1060613
  • Manufacturer:5414465698712
Image 1
Image 2
Image 1
Image 2
Save to list

€10.82/ pieceexcl. VAT

€13.09incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLX/FDHX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone
Connection termination size
12S - M20x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
47 mm
B
19.1 mm
D
3/8"
H
27 mm