GATES

GATES MegaCrimp hose coupling 5G6FJX90M

  • ERIKS:11285505
  • Manufacturer:5414465974731
Image 1
Image 2
Image 1
Image 2
Save to list

€38.90/ pieceexcl. VAT

€47.07incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX90M
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
9/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Medium
A
76 mm
B
48 mm
D
5/16"
E
38 mm
H
19 mm