GATES

GATES MegaCrimp hose coupling 5G6FJX45S

  • ERIKS:11285504
  • Manufacturer:5414465974694
Image 1
Image 2
Image 1
Image 2
Save to list

€44.33/ pieceexcl. VAT

€53.64incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
9/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
72.4 mm
B
44.4 mm
D
5/16"
E
11 mm
H
19 mm