GATES

GATES MegaCrimp hose coupling 5G5FJX45-011

  • ERIKS:11285496
  • Manufacturer:5414465974687
Image 1
Image 2
Image 1
Image 2
Save to list

€27.22/ pieceexcl. VAT

€32.94incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1/2"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
68.3 mm
B
40.3 mm
D
5/16"
E
11 mm
H
17 mm