GATES

GATES MegaCrimp hose coupling 5G18DBJ

  • ERIKS:11285492
  • Manufacturer:5412571534634
Image 1
Image 2
Image 1
Image 2
Save to list

€38.51/ pieceexcl. VAT

€46.60incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M18x1.5
Elbow angle
0 °
A
62.2 mm
B
34.2 mm
D
5/16"
F
78.2 mm
X
18.1 mm