




€17.24/ pieceexcl. VAT
€20.86incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | AV |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | Metric Agri |
Connection termination size | M18x1.5 |
Elbow angle | 0 ° |
A | 59.5 mm |
B | 31.5 mm |
D | 5/16" |
H | 22 mm |