




€15.20/ pieceexcl. VAT
€18.39incl. VAT
7 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MFG |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | French gaz 24° cone |
Connection termination size | M20x1.5 |
Elbow angle | 0 ° |
A | 54.6 mm |
B | 26.6 mm |
D | 5/16" |
H | 24 mm |