GATES

GATES MegaCrimp hose coupling 5G12MDL

  • ERIKS:11285484
  • Manufacturer:5412571534337
Image 1
Image 2
Image 1
Image 2
Save to list

€10.21/ pieceexcl. VAT

€12.35incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MDL/MDH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
12L - M18x1.5
Elbow angle
0 °
A
46.7 mm
B
22.8 mm
D
5/16"
H
19 mm