




€28.94/ pieceexcl. VAT
€35.02incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | DBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M12x1.5 |
Elbow angle | 0 ° |
A | 56.2 mm |
B | 28.2 mm |
D | 5/16" |
F | 66.2 mm |
X | 12.1 mm |