




€17.27/ pieceexcl. VAT
€20.90incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
A | 62 mm |
B | 36 mm |
D | 1/4" |
H | 22.2 mm |