GATES

GATES MegaCrimp hose coupling 4G6MSP

  • ERIKS:1065171
  • Manufacturer:5400608130980
Image 1
Image 2
Image 1
Image 2
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

126 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MSP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Standpipe
Connection termination
Metric
Connection termination size
6
Elbow angle
0 °
A
62.5 mm
B
36.5 mm
D
1/4"
I
6 mm