GATES

GATES MegaCrimp hose coupling 4G6FSX

  • ERIKS:11285452
  • Manufacturer:5414465951350
Image 1
Image 2
Image 1
Image 2
Save to list

€18.99/ pieceexcl. VAT

€22.98incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FSX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
SAE 45°
Connection termination size
5/8"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
48.5 mm
B
22.5 mm
D
1/4"
H1
19.1 mm
H2
15.9 mm