GATES

GATES MegaCrimp hose coupling 4G6FFORX45S

  • ERIKS:11285447
  • Manufacturer:5414465846151
Image 1
Image 2
Image 1
Image 2
Save to list

€17.35/ pieceexcl. VAT

€20.99incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX45S
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
11/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
68.5 mm
B
42.5 mm
D
1/4"
E
11 mm
H
22 mm