GATES

GATES MegaCrimp hose coupling 4G6BSPBJ

  • ERIKS:11285438
  • Manufacturer:5412571534467
Image 1
Image 2
Image 1
Image 2
Save to list

€27.74/ pieceexcl. VAT

€33.57incl. VAT

20 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
BSPBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Banjo eye
Connection termination
Banjo BSP
Connection termination size
3/8"
Elbow angle
0 °
A
58.3 mm
B
32.3 mm
D
1/4"
F
72.3 mm
X
16.8 mm