GATES

GATES MegaCrimp hose coupling 4G5MJ

  • ERIKS:11285437
  • Manufacturer:5414465875922
Image 1
Image 2
Image 1
Image 2
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

7 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1/2"
Elbow angle
0 °
A
55.5 mm
B
29.5 mm
D
1/4"
H
14 mm