




€24.72/ pieceexcl. VAT
€29.91incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MIX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male swivel thread |
Connection termination | SAE 24° inverted flare |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
A | 63.9 mm |
B | 37.9 mm |
D | 1/4" |
H | 12.7 mm |