GATES

GATES MegaCrimp hose coupling 4G4MPX

  • ERIKS:11285431
  • Manufacturer:5412571527742
Image 1
Image 2
Image 1
Image 2
Save to list

€16.22/ pieceexcl. VAT

€19.63incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MPX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male swivel thread
Connection termination
NPTF
Connection termination size
1/4"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
66.3 mm
B
40.2 mm
D
1/4"
H
17.5 mm