GATES

GATES MegaCrimp hose coupling 4G4MPLN

  • ERIKS:11374069
  • Manufacturer:5414465995804
Image 1
Image 2
Image 1
Image 2
Save to list

€137.40/ pieceexcl. VAT

€166.25incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MPLN
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
1/4"
Elbow angle
0 °
A
65 mm
B
39 mm
D
1/4"
H
14.3 mm